Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Drone Battery, 15.4 V (Nominal), 5000mAh

  • Mfr # DJI DJI MAVIC 3 CINE BATTERY

  • Zoro # G422904396


product price: $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJI DJI MAVIC 3 CINE BATTERY
Zoro #
G422904396
UPC #
-
Country of Origin
China

Description

This replacement intelligent flight battery is engineered for DJI Mavic 3 series drones, delivering reliable extended flight operations for professional and commercial applications. With a capacity of 5000 mAh and 77 Wh energy rating, this LiPo 4S battery provides up to 46 minutes of maximum flight time on Mavic 3 models and 43 minutes on Mavic 3 Pro variants, with hovering time reaching approximately 40 minutes under optimal conditions. The battery features a nominal voltage of 15.4V and maximum charging voltage of 17.6V, engineered to meet demanding aerial photography, videography, and inspection requirements. Weighing 335.5 grams, this battery integrates intelligent power management systems for safe and efficient operation. The charging temperature range of 5 to 40 degrees Celsius accommodates diverse working environments, while charging times of approximately 96 minutes with the DJI 65W Portable Charger or 70 minutes with the DJI 100W USB-C Power Adapter ensure quick turnaround between flights. This replacement battery is ideal for commercial drone operators, surveying professionals, cinematographers, and infrastructure inspection services requiring consistent performance and extended operational capability. Compatible with DJI Mavic 3 series aircraft, this battery provides a cost-effective solution for maintaining fleet availability and meeting mission-critical flight requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.