Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Drone Battery, 15.4V, 5000mAh

  • Mfr # DJI DJI MAVIC 3 ENTERPRISE BATTERY

  • Zoro # G522904258


product price: $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJI DJI MAVIC 3 ENTERPRISE BATTERY
Zoro #
G522904258
UPC #
-
Country of Origin
China

Description

This intelligent replacement battery is engineered for the DJI Mavic 3 Enterprise, delivering reliable power for professional drone operations. With a 5000 mAh capacity and 15.4V output, the battery provides 77 Wh of energy and weighs 335.5 grams, making it suitable for extended field deployments. The LiPo 4S configuration with LiCoO2 chemistry ensures consistent performance across demanding commercial applications including inspection, surveying, and aerial reconnaissance missions. The integrated intelligent battery management system continuously monitors power level, temperature, and overall battery health in real time, optimizing both operational safety and extending the lifespan of your investment. This advanced monitoring capability is essential for professionals who rely on predictable performance in critical applications. Users can expect up to 45-46 minutes of flight time under ideal conditions, with maximum hover time reaching approximately 40 minutes, allowing operators to maximize coverage and efficiency per flight cycle. Charging specifications accommodate professional workflows, with a maximum charging voltage of 17.6V and an operational temperature range of 5 to 40 degrees Celsius, ensuring compatibility with standard charging equipment and adaptability to diverse environmental conditions. The robust LiPo construction delivers stable voltage output necessary for the precision systems found on enterprise-grade imaging platforms. This battery is an essential spare or replacement component for commercial operators who require uninterrupted flight operations, making it ideal for industries such as infrastructure inspection, emergency response, mapping, and industrial site documentation. Compatible exclusively with DJI Mavic 3 Enterprise platforms, this battery maintains OEM specifications for maximum safety and equipment compatibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.