Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Drone Battery, 22.8 V, 4280mAh

  • Mfr # DJI RONIN 4D BATTERY

  • Zoro # G822904460


product price: $393.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJI RONIN 4D BATTERY
Zoro #
G822904460
UPC #
-
Country of Origin
China

Description

This replacement battery is designed for professional cinematography operators and production teams utilizing the DJI Ronin 4D gimbal stabilizer system. As an intelligent lithium polymer battery, it delivers reliable power management with real-time LED monitoring for operational awareness on set. The 22.8V output with 4280mAh capacity provides 97.58Wh of total energy, ensuring extended runtime for demanding camera work and gimbal operations. The 6S LiPo configuration offers the voltage stability required for professional-grade stabilization and imaging equipment. Weighing approximately 515 grams, this battery integrates seamlessly into existing Ronin 4D systems while maintaining the compact form factor critical for mobile production setups. The intelligent battery features comprehensive temperature management to protect against thermal stress during continuous shooting sessions, extending battery lifespan and maintaining consistent performance in varying environmental conditions. Smart charging technology supports charging power up to 180W maximum, reducing downtime between takes and enabling rapid turnaround on location shoots. Ideal for broadcast production, commercial cinematography, documentary work, and professional video production facilities, this replacement battery provides backup power capacity for multi-camera operations and extended shooting days. The real-time power monitoring system allows operators to track battery status instantly, preventing unexpected power loss during critical filming moments. This component is essential for maintaining operational readiness and ensuring uninterrupted production workflow in professional commercial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.