Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Drone Battery, 7.38 V, 2453mAh

  • Mfr # DJI MINI 3 BATTERY

  • Zoro # G422904389


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJI MINI 3 BATTERY
Zoro #
G422904389
UPC #
-
Country of Origin
China

Description

This replacement intelligent flight battery is engineered for the DJI Mini 3 drone platform, delivering reliable power and extended operational capability. With a capacity of 2453 mAh and 18.1 Wh energy rating, this battery provides up to 38 minutes of maximum flight time and up to 33 minutes of hovering capability under ideal conditions, supporting missions requiring sustained airtime and precision control. The battery weighs approximately 80.5 grams, maintaining the Mini 3fts lightweight design while offering durable construction suitable for commercial and industrial applications including aerial photography, surveying, inspection, and mapping operations. Featuring intelligent battery management technology, this lithium-polymer cell delivers consistent voltage output and enhanced safety during charging and discharge cycles. The design incorporates protective mechanisms to prevent overcharging, over-discharging, and short circuits, ensuring longevity and reliable performance across repeated use cycles. Compatible with DJI Mini 3 charging systems and drone firmware, the battery integrates seamlessly with existing equipment and workflows. Ideal for professionals operating in commercial drone services, this battery provides a cost-effective solution for maintaining fleet readiness and reducing downtime. The standard capacity option suits standard operational requirements, while users requiring extended flight times may consider the optional higher-capacity variant available separately. This battery is suitable for commercial enterprises, government agencies, and industrial operators requiring dependable power solutions for unmanned aerial vehicle applications. Proper storage in cool, dry conditions between uses maximizes battery lifespan and maintains performance consistency for long-term operational reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.