Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Drone Battery, 7.38 V nominal, 2453mAh

  • Mfr # DJI MINI 3 PRO BATTERY

  • Zoro # G422904198


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJI MINI 3 PRO BATTERY
Zoro #
G422904198
UPC #
-
Country of Origin
China

Description

Genuine replacement Intelligent Flight Battery for DJI Mini 3 Pro aircraft systems. This lithium-ion polymer (LiPo) battery features a 2S configuration with 2453 mAh capacity and 7.38 V nominal voltage, delivering 18.1 Wh of energy per charge cycle. The battery weighs approximately 80.5 grams and supports maximum charging power of 37 watts at 8.5 volts, with an optimal charging temperature range of 5 to 40 degrees Celsius. Designed to provide up to 34 minutes of flight time per charge on DJI Mini 3 Pro platforms, this battery is ideal for commercial drone operations, aerial photography, inspection tasks, and industrial surveying applications. The intelligent battery management system monitors cell voltage and temperature to optimize performance and extend battery lifespan. This OEM-compatible replacement battery meets manufacturer specifications and integrates seamlessly with DJI Mini 3 Pro charging systems and aircraft electronics. Compact dimensions of 3.7 by 2.4 by 1.7 inches enable easy storage and transport for field operations. Suitable for professional operators, rental fleets, and organizations requiring reliable extended flight capability. Each battery undergoes quality verification to ensure compatibility and consistent performance across multiple flight cycles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.