Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Drone Battery, 7.7V, 2250mAh

  • Mfr # DJI MINI 4 BATTERY

  • Zoro # G422904471


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJI MINI 4 BATTERY
Zoro #
G422904471
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered to provide reliable power for DJI Mini 4 drone operations in professional and commercial applications. With a capacity of 2250mAh and nominal voltage of 7.7V, this LiPo battery delivers consistent performance for extended flight missions and photography assignments. The battery is designed to meet the power requirements of DJI Mini 4 systems, offering dependable energy output for standard operational tasks including aerial photography, videography, and surveying applications. Its lithium polymer construction ensures lightweight portability while maintaining robust energy density, making it suitable for field operations where weight and balance are critical factors. Key specifications include a nominal voltage of 7.7V and 2250mAh capacity, providing adequate flight duration for typical mission profiles. The battery integrates with DJI Mini 4 charging systems and is compatible with standard industrial drone battery management protocols. This makes it an ideal replacement or backup power solution for organizations operating small unmanned aircraft systems in inspection, monitoring, and documentation workflows. The compact form factor and lightweight design minimize impact on aircraft balance and payload capacity, allowing operators to maintain optimal flight characteristics during professional assignments. This replacement battery is particularly valuable for enterprises requiring multiple power sources to maximize daily operational uptime without extended charging downtime between flights. Suitable for industrial inspection, real estate documentation, infrastructure assessment, agricultural monitoring, and other commercial drone applications where reliable, consistent power delivery is essential for mission success.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.