Replacement Ducati Monster S2R 800 620 CC Year 2015 Tail Light replacement light bulb lamp, 10PK

  • Mfr # MONSTER S2R 800 620 CC YEAR 2015 TAIL LIGHT DUCAT

  • Zoro # G510149579


product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns

Key Features

Watts
26.88 W
Voltage
12.8 V
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MONSTER S2R 800 620 CC YEAR 2015 TAIL LIGHT DUCAT
Zoro #
G510149579
UPC #
-
Country of Origin
China

Details

Watts
26.88 W
Voltage
12.8 V
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8

Description

Replacement for Ducati Monster S2R 800 620 CC Year 2015 Tail Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.