Shop ILC
See all product information
Create Account
Replacement E-Reader Battery, 3.85V, 1500mAh
Mfr # AMAZON KINDLE 11TH YEAR 2022 BATTERY
Zoro # G222904459
product price:Â
$
49.99
/ea
Key Features
Battery Type
Lithium Polymer (Li-Po)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMAZON KINDLE 11TH YEAR 2022 BATTERY
- Zoro #
- G222904459
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Lithium Polymer (Li-Po)
Description
This replacement battery is engineered as a direct replacement for the Amazon Kindle 11th Generation (2022) e-reader. With a 3.7V, 1500mAh capacity, this battery delivers reliable power performance designed to restore your device to full operational capability. The battery supports the Kindle's advanced features including its 6-inch display, adjustable front light system with 4 LEDs across 13 gray levels, Wi-Fi connectivity, and Bluetooth audio support for Audible playback. This replacement battery enables users to achieve extended reading sessions with up to 6 weeks of battery life on a single charge when used under standard conditions of 30 minutes daily reading with adjustable front light settings and Wi-Fi disabled. Performance may vary based on usage patterns, including front light brightness adjustment, Wi-Fi connectivity, Dark Mode activation, and Bluetooth audio consumption. The battery works seamlessly with the device's USB-C charging port for efficient power replenishment. Ideal for commercial operations, educational institutions, and bulk purchasing organizations that maintain fleets of Kindle e-readers, this replacement battery offers a cost-effective solution for device maintenance and extended equipment lifespan. Industrial buyers benefit from reliable power restoration without requiring complete device replacement. The battery is compatible exclusively with the Amazon Kindle 11th Generation 2022 model and ensures consistent performance across multiple units in inventory management scenarios. Whether for retail operations, library systems, corporate reading programs, or personal device maintenance, this replacement battery provides the dependable power solution needed to keep Kindle e-readers operational and productive in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.