
Replacement EKG Cable
Mfr # MORTARA ELI 150C EKG LEADWIRES NEEDLE
Zoro # G222878613
product price: $452.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MORTARA ELI 150C EKG LEADWIRES NEEDLE
Zoro #
G222878613
UPC #
-
Country of Origin
China
Description
This replacement EKG leadwire cable is engineered for use with Mortara and Burdick electrocardiograph systems, offering reliable patient monitoring connectivity. The leadwire set features a 10-lead configuration with IEC-standard banana connectors (4.0mm) at the proximal end and twin pin connectors at the distal end for secure electrode attachment. The cable assembly is constructed with TPU jacket material measuring 3.0mm in diameter, providing durability and flexibility for clinical environments. Limb leads extend 1.2 meters while precordial (V) leads are 80 centimeters in length, accommodating both adult and pediatric patients. The gray cable with standard IEC color coding enables quick identification of lead assignments during setup and use. This leadwire replacement is compatible with multiple Mortara and Burdick platforms including the ELI 150C, ELI 230, ELI 250C, ELI 280, ELI 350 systems, as well as the AM12 and Wireless Acquisition Module (WAM) devices. The latex-free construction ensures compatibility with latex-sensitive patients and clinical staff. The device meets stringent regulatory standards including FDA clearance, CE marking, ISO 13485 medical device quality management certification, and TUV and RoHS compliance, demonstrating adherence to international medical device requirements. Each cable assembly weighs approximately 200 grams and comes packaged in a protective bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.