Shop ILC
Create Account
Replacement Electronic Ballast, 120-277V
Mfr # KEYSTONE TECHNOLOGIES KTEB-432RIS-1-TP WW-R13E-7-A
Zoro # G022878288
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KEYSTONE TECHNOLOGIES KTEB-432RIS-1-TP WW-R13E-7-A
- Zoro #
- G022878288
- UPC #
- -
- Country of Origin
- China
Description
This replacement ballast is designed specifically for Keystone Technologies KTEB-432RIS-1-TP-WW-R13E-7-A fixtures and provides reliable operation for 4-lamp T8 fluorescent lighting systems. Engineered to handle input voltages ranging from 120 to 277V, this ballast delivers consistent performance across standard North American electrical configurations, making it suitable for diverse commercial and industrial applications. The ballast is built to meet the demanding requirements of modern workplace lighting environments, offering stable lamp operation and extended equipment life. It maintains compatibility with the original fixture specifications, ensuring seamless integration without requiring modifications to existing installations. The design incorporates proven ballast technology that minimizes lamp flickering and startup anomalies while supporting proper lamp warm-up cycles. This replacement ballast is ideal for facilities seeking to maintain their current lighting infrastructure while addressing component failures or aging ballast units. Common applications include office buildings, retail spaces, manufacturing facilities, warehouses, and other commercial environments where four-lamp T8 fluorescent fixtures are standard. The wide voltage range accommodates both standard 120V circuits and higher-voltage three-phase systems, providing flexibility across facility electrical configurations. Installation should be performed by qualified electrical personnel in accordance with local electrical codes and safety standards. This replacement component helps extend the operational life of existing fixture investments while maintaining lighting quality and energy efficiency standards expected in professional environments.