Shop ILC
See all product information
Create Account
Replacement Fiat 500l Year 2014 Rear Turn Signal Yellow LED Replacement replacement light bulb lamp
Mfr # 500L YEAR 2014 REAR TURN SIGNAL YELLOW LED R
Zoro # G202863639
product price:Â $17.25
/eaKey Features
Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500L YEAR 2014 REAR TURN SIGNAL YELLOW LED R
- Zoro #
- G202863639
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for Fiat 500l Year 2014 Rear Turn Signal Yellow LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.