Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 100W, 100W, T12, F71 Bi-Pin, 12PK

  • Mfr # WOLFF SYSTEM DARK TAN II

  • Zoro # G322878513


product price: $1,260.99
/pk 12, $105.08/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOLFF SYSTEM DARK TAN II
Zoro #
G322878513
UPC #
-
Country of Origin
China

Description

The Wolff System DARK TAN II is a high-performance linear T12 tanning lamp designed for commercial and professional tanning bed applications. This 100W replacement bulb features an F71 bi-pin end fitting, making it compatible with various tanning unit models requiring standard T12 linear configuration. Built for fast tanning results, this lamp delivers enhanced UVB output that enables shorter tanning sessions while maintaining powerful performance. The Dark Tan II series represents an economical solution that does not compromise on effectiveness, providing operators with a cost-efficient option for their tanning bed operations. The bulb's enhanced spectral output makes it particularly suitable for facilities seeking to reduce session times while delivering consistent results to their clientele. This replacement lamp offers a useful operational life expectancy of approximately 600 to 800 hours, depending on usage patterns and operating conditions. The extended lifespan helps reduce maintenance frequency and replacement costs for commercial facilities managing multiple tanning units. The F71 bi-pin connector ensures straightforward installation and compatibility across compatible Wolff System tanning beds and similar equipment utilizing T12 linear bulb configurations. Whether you operate a single tanning unit or manage a larger commercial tanning facility, this replacement lamp provides reliable performance and consistent tanning results throughout its operational life. Ideal for professional tanning salons, spas, and wellness centers seeking dependable replacement bulbs that balance performance with operational efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.