Replacement Fluorescent Lamp, 100W, 120V, T12, Bi-Pin, 20PK

  • Mfr # DIAMOND SUN DSS71-T12-100W

  • Zoro # G322878889


product price: $691.99
/pk 20, $34.60/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIAMOND SUN DSS71-T12-100W
Zoro #
G322878889
UPC #
-
Country of Origin
China

Description

The Diamond Sun DSS71-T12-100W is a high-output linear fluorescent replacement bulb engineered for seamless integration into existing lighting systems across commercial, industrial, and specialized applications. This 100-watt T12 lamp delivers consistent performance and reliable illumination in demanding environments where dependable lighting solutions are essential. Featuring a Medium Bi-Pin (G13) base, this bulb is designed as a direct replacement for compatible fixtures and lighting assemblies. The standardized G13 connection ensures straightforward installation without requiring fixture modifications, reducing downtime and labor costs during maintenance or upgrades. Operating at 120V, this lamp is compatible with a wide range of ballast configurations commonly found in commercial and industrial facilities. The DSS71-T12-100W is particularly valued as a certified replacement lamp for professional-grade tanning bed systems, including popular Sunvision Pro 24S and 24ST models and other compatible equipment. Its performance specifications make it suitable for use in tanning facilities, salons, and wellness centers requiring OEM-equivalent replacement lamps. Additionally, the bulb's design supports applications in commercial and residential settings where robust linear fluorescent lighting is required. This replacement lamp delivers consistent color output and lumen maintenance throughout its operational life, supporting productivity and visibility in work environments. The T12 form factor combined with the 100-watt rating provides efficient illumination coverage suitable for larger spaces and high-output applications. Ideal for facility maintenance departments, lighting contractors, and businesses operating tanning equipment or comparable T12 fluorescent systems, the Diamond Sun DSS71-T12-100W offers a dependable solution for planned maintenance and emergency lamp replacement needs. Stock this replacement bulb to minimize operational interruptions and maintain system performance standards across your facility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.