Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 112W, 120V, T12, 6PK

  • Mfr # VOLTARC FTU9-96T12/CW/HO/CT

  • Zoro # G622879135


product price: $1,729.99
/pk 6, $288.33/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOLTARC FTU9-96T12/CW/HO/CT
Zoro #
G622879135
UPC #
-
Country of Origin
China

Description

This replacement fluorescent lamp is engineered as a direct substitute for the Voltarc FTU9-96T12/CW/HO/CT model, delivering 112 watts of reliable illumination in a compact U-bend configuration. The cool white color temperature provides 4100K output, ideal for commercial and industrial environments where color accuracy and visibility are essential. This high-output lamp produces bright, consistent light suitable for warehouses, manufacturing facilities, retail spaces, and office settings where enhanced visibility and energy efficiency are priorities. The U-bend design allows for flexible installation in a variety of fixture types, making it compatible with existing commercial lighting systems without requiring fixture modifications. Constructed with durable glass tubing and reliable ballast technology, this lamp is built to withstand the demands of continuous industrial use. The cool white spectrum enhances alertness and reduces eye strain, making it particularly valuable in task-oriented work environments where precision and attention to detail are critical. At 112 watts, this lamp offers substantial light output while maintaining reasonable energy consumption for facilities managing operational costs. The lamp's design ensures long-term performance and consistent lumen output throughout its operating life, reducing replacement frequency and maintenance downtime. Installation is straightforward for maintenance personnel familiar with standard fluorescent lighting systems. This replacement lamp meets industrial-grade quality standards and is suitable for both new installations and retrofitting existing equipment. It provides excellent value for facility managers seeking reliable, cost-effective lighting solutions that balance performance with operational efficiency. Compatible with appropriate ballasts and fixtures designed for this wattage and configuration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.