Replacement Fluorescent Lamp, 132W, 120V, T12, 10PK

  • Mfr # LIGHT BULB / LAMP F117T12/CW/HO

  • Zoro # G322879411


product price:  $1,254.99
/pk 10, $125.50/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F117T12/CW/HO
Zoro #
G322879411
UPC #
-
Country of Origin
China

Description

The Voltarc F117T12/CW/HO is a high-output 132-watt linear fluorescent lamp designed for demanding commercial and industrial lighting applications. This T12 tubular bulb delivers exceptional brightness with 11,200 lumens and operates at a cool white color temperature of 4200K, making it ideal for work environments where task visibility and color accuracy are essential. The lamp features a recessed double contact (R17d) base for secure and reliable installation in compatible fixtures. With a rated lifespan of 50,000 hours, this bulb minimizes maintenance frequency and replacement costs in facilities requiring continuous or extended-hour operation. The 117-inch length accommodates standard industrial and commercial fixtures, while the high-output design ensures powerful illumination for warehouses, manufacturing facilities, maintenance shops, and other large-scale work areas. The cool white spectral output provides a color rendering index of 85, supporting accurate color perception for inspection tasks, detailed work, and general facility lighting. This fluorescent lamp operates efficiently while providing the bright, focused light needed in industrial environments where safety and productivity depend on adequate illumination. The F117T12/CW/HO is sold in cases of 12 units, making it convenient for facility managers and maintenance teams to stock replacement inventory. This product is ideal for businesses seeking reliable, cost-effective lighting solutions that combine longevity, brightness, and consistent performance across large facility spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.