Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 13W, 120V, E26 Medium Screw Base, E26

  • Mfr # LIGHTS OF AMERICA DECO

  • Zoro # G722878816


product price: $55.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHTS OF AMERICA DECO
Zoro #
G722878816
UPC #
-
Country of Origin
China

Description

This compact fluorescent light bulb serves as a direct replacement for the Lights of America DECO model and compatible fixtures. Engineered for reliable performance in commercial and residential applications, this CFL bulb delivers efficient lighting with a standard E26 medium screw base that fits most conventional light sockets. The bulb operates at 120 volts and consumes 13 watts, making it an energy-efficient choice for businesses and facilities looking to reduce power consumption without sacrificing light output. Its compact design features a 1-inch diameter base and measures 2.5 inches in overall length, allowing it to fit seamlessly into existing fixtures designed for the original Lights of America DECO bulb. CFL technology provides extended service life and lower heat generation compared to traditional incandescent bulbs, making this replacement suitable for use in recessed fixtures, table lamps, pendant lights, and general illumination applications throughout commercial buildings, offices, retail spaces, and industrial facilities. The bulb is particularly well-suited for environments where consistent, flicker-free lighting is required for extended periods. This replacement bulb meets standard specifications for compatibility with Lights of America DECO fixtures and similar lighting systems. It is an economical solution for facility managers and maintenance professionals who need dependable replacement bulbs that maintain consistent performance across their lighting infrastructure. Stocking this replacement bulb ensures minimal downtime when fixtures require bulb changes, supporting efficient facility operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.