Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 14W, 120V, R30, medium, 2PK

  • Mfr # LIGHT BULB / LAMP TCP-2R3014IB

  • Zoro # G122879543


product price: $96.79
/pk 2, $48.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP TCP-2R3014IB
Zoro #
G122879543
UPC #
-
Country of Origin
China

Description

This replacement CFL light bulb provides reliable, energy-efficient lighting for commercial and industrial applications. The TCP 2R3014 is a 14-watt reflector bulb with an R30 shape and medium (E26) base, delivering 650 lumens of warm white light at 2700K color temperature. With an equivalent wattage of 65 watts, this bulb offers significant energy savings compared to traditional incandescent alternatives, making it an economical choice for facility managers and maintenance professionals seeking to reduce operational costs. Designed for standard 120-volt applications, this CFL technology provides durable construction and consistent performance in commercial lighting environments including offices, retail spaces, and industrial facilities. The warm color temperature creates a comfortable ambiance while maintaining excellent visibility for task-oriented work areas. This is a direct replacement for the TCP-2R3014IB, ensuring compatibility with existing fixtures and eliminating guesswork during installation. The bulb is non-dimmable, making it ideal for standard on-off lighting applications where dimming capabilities are not required. The 12-pack quantity allows facility managers to stock replacements efficiently, reducing downtime and ensuring consistent lighting availability across multiple locations. Whether used in recessed fixtures, track lighting, or standard lamp applications, this TCP replacement bulb delivers reliable performance and long-lasting value for commercial and industrial customers who depend on quality lighting solutions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.