Replacement Fluorescent Lamp, 14W, 120V, T12, Medium Bi-Pin (G13), 4PK

  • Mfr # INTERNATIONAL LIGHTING F14T12/IF

  • Zoro # G622878336


product price:  $86.49
/pk 4, $21.62/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INTERNATIONAL LIGHTING F14T12/IF
Zoro #
G622878336
UPC #
-
Country of Origin
China

Description

This replacement fluorescent lamp is engineered as a direct substitute for the International Lighting F14T12/IF linear T12 lamp, delivering reliable illumination for commercial and industrial applications. The lamp features a standard 2-pin bipin base, ensuring compatibility with existing fixtures without requiring modifications or adapter components. With a power consumption of 14 watts, this energy-efficient lighting solution is designed for facilities seeking to maintain consistent brightness levels while managing operational costs. The T12 linear design provides even light distribution across medium-range spaces, making it suitable for use in office environments, retail settings, warehouses, utility areas, and maintenance facilities. This lamp is commonly installed in wall-mounted fixtures, under-cabinet lighting, and overhead luminaires throughout commercial properties. The standard bipin configuration allows for straightforward installation and replacement, reducing downtime during maintenance operations. Built to perform reliably in standard indoor environments, this fluorescent lamp delivers consistent color rendering and light output throughout its service life. The construction utilizes proven fluorescent technology that has been the industry standard for decades, ensuring compatibility with the vast majority of existing ballast systems in commercial buildings. Facility managers and maintenance personnel will appreciate the straightforward replacement process and the lamp's proven track record of dependable performance. This product is ideal for businesses looking for cost-effective lighting solutions that maintain compatibility with their current fixture inventory. Whether you are upgrading older lighting systems or stocking replacement components for routine maintenance programs, this T12 linear lamp provides a practical solution for continuous facility operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.