Shop ILC

Replacement Fluorescent Lamp, 15 watts, T12

  • Mfr # GE GENERAL ELECTRIC G.E F15T12/WW

  • Zoro # G822879607


product price: 
$
54.99
/ea

Key Features

Base Type
G13 Medium 2-Pin (13mm)
Wattage
15W
Color Temperature
3000 Kelvin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E F15T12/WW
Zoro #
G822879607
UPC #
-
Country of Origin
China

Details

Base Type
G13 Medium 2-Pin (13mm)
Wattage
15W
Color Temperature
3000 Kelvin

Description

This GE F15T12/WW fluorescent lamp is a reliable replacement for standard T12 linear lighting applications in commercial and industrial settings. The 15-watt design delivers 780 initial lumens with a warm white color temperature of 3000K, creating a comfortable lighting environment suitable for offices, retail spaces, warehouses, and utility areas. The lamp features a standard G13 medium 2-pin base, making it compatible with most conventional T12 fluorescent fixtures and ballasts. With an 18-inch length, this linear T12 bulb integrates seamlessly into existing lighting systems without requiring fixture modifications. The warm white color rendering provides a welcoming atmosphere while maintaining excellent visibility and task lighting performance. Engineered for longevity, this GE lamp offers an impressive rated life of 9000 hours, reducing maintenance frequency and replacement costs in high-use environments. The mean lumen output of 700 lumens ensures consistent brightness throughout the lamp's operational life, maintaining visual comfort and workplace safety standards. As an Ecolux model, this fluorescent lamp meets current energy efficiency standards while delivering dependable performance. The preheat technology provides reliable starting and stable operation across various ambient conditions, making it suitable for both temperature-controlled indoor environments and facilities with moderate temperature fluctuations. This replacement lamp is ideal for facilities managers, maintenance departments, and commercial operations seeking cost-effective lighting solutions with proven reliability. Whether upgrading existing fixtures or restocking maintenance supplies, the GE F15T12/WW provides the consistent performance and compatibility that industrial and commercial customers depend on for continuous operations.

Ratings & reviews