Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 15W, 120V, 15W

  • Mfr # DAMAR H15SL/RED COIL-TWIST-SPIRAL

  • Zoro # G922878777


product price: $54.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR H15SL/RED COIL-TWIST-SPIRAL
Zoro #
G922878777
UPC #
-
Country of Origin
China

Description

This replacement compact fluorescent spiral coil bulb is engineered as a direct substitute for the Damar H15SL/RED model, delivering reliable performance for demanding commercial and industrial lighting applications. The 15-watt design provides efficient illumination while maintaining compatibility with standard E26 medium screw base fixtures, ensuring seamless installation in existing lighting systems without requiring adapter hardware or fixture modifications. The spiral coil configuration offers a compact form factor that fits into tight fixture housings while maximizing light output. This CFL technology delivers superior energy efficiency compared to traditional incandescent bulbs, reducing operational electricity costs and lowering maintenance frequency in high-use environments. The bulb operates at 120 volts, making it suitable for standard North American industrial and commercial electrical systems. Ideal applications include projection systems, LCD displays, DLP equipment, and general commercial lighting where color temperature and reliable performance are critical. The compact fluorescent design provides consistent light quality throughout the bulb's extended lifespan, minimizing the need for frequent replacements and reducing downtime associated with maintenance activities. This replacement bulb meets the specifications of the original Damar H15SL/RED model while offering excellent value for facilities managers and maintenance professionals seeking reliable, cost-effective lighting solutions. The sturdy construction and proven CFL technology ensure dependable operation in diverse industrial and commercial settings, from small offices to large manufacturing facilities. Stock this replacement bulb in your maintenance inventory to ensure prompt bulb changes and minimize operational disruptions. Compatible with Damar fixtures and other standard medium screw base sockets, this versatile lighting component is an essential supply for any industrial or commercial facility relying on compact fluorescent technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.