Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 15W, 120V, 4-Pin Base

  • Mfr # STINGER / DEJAY UV-15 BLACK LIGHT BLUE

  • Zoro # G922878586


product price: $58.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STINGER / DEJAY UV-15 BLACK LIGHT BLUE
Zoro #
G922878586
UPC #
-
Country of Origin
China

Description

This replacement UV-15 black light blue fluorescent lamp is engineered as a direct substitute for Stinger and Dejay UV-15 models, providing reliable ultraviolet illumination for industrial, commercial, and specialized applications. The 15-watt output delivers consistent UV-A wavelength emission in the black light blue spectrum, ideal for applications requiring long-wave ultraviolet radiation such as fluorescent material detection, inspection processes, and specialized diagnostic work. The lamp features a 4-pin base configuration, ensuring straightforward compatibility with existing Stinger and Dejay fixtures without requiring adapter modifications. This standardized base design facilitates quick replacement and minimizes equipment downtime in production environments, maintenance facilities, and inspection stations. Constructed with durable materials designed to withstand frequent use in demanding industrial settings, this black light blue lamp maintains consistent performance across extended operational periods. The fluorescent tube design provides efficient energy conversion while generating minimal heat, making it suitable for enclosed fixtures and temperature-sensitive applications. Typical use cases include inspection of fluorescent dyes and tracers, quality control verification, counterfeit detection, forensic examination, and industrial non-destructive testing procedures. The black light blue wavelength is particularly effective for applications where visible light contamination must be minimized and specific fluorescent materials require activation. This replacement lamp offers industrial buyers a cost-effective solution for maintaining existing equipment without requiring complete fixture replacement. Proper installation in compatible Stinger and Dejay UV-15 fixtures ensures optimal performance and longevity. For facility managers and maintenance professionals, keeping spare UV-15 lamps on hand supports continuous operations and reduces unexpected equipment downtime in critical inspection and testing applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.