Replacement Fluorescent Lamp, 15W, 220-240V, 15W

  • Mfr # LIGHT BULB / LAMP CF/15W/E27/3U/827/240V

  • Zoro # G222879122


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP CF/15W/E27/3U/827/240V
Zoro #
G222879122
UPC #
-
Country of Origin
China

Description

This compact fluorescent lamp is engineered for efficient lighting in commercial and industrial applications requiring reliable, long-lasting performance. The triple tube design delivers consistent illumination while maintaining a compact footprint suitable for standard E27 screw-base fixtures. Operating at 15 watts, this lamp provides substantial energy savings compared to traditional incandescent alternatives, making it an economical choice for facilities seeking to reduce operational costs. The cool white color temperature of 827K creates a bright, crisp light output ideal for work environments, retail spaces, offices, and manufacturing facilities where clarity and visibility are priorities. This color temperature promotes alertness and is particularly effective in task-oriented settings where accurate color rendering and reduced eye strain are important considerations. Designed with durability in mind, this replacement lamp integrates advanced fluorescent tube technology to deliver extended service life, reducing maintenance frequency and associated labor costs. The E27 base ensures compatibility with a wide range of existing fixtures, simplifying installation and replacement procedures without requiring fixture modifications. This lamp is suitable for general illumination applications across warehouses, workshops, commercial kitchens, restrooms, hallways, and industrial work areas. The efficient energy consumption aligns with modern facility standards and sustainability objectives, contributing to lower electricity expenses over extended operational periods. Standard specifications include the E27 screw base connection and triple tube configuration for optimal light distribution. Installation is straightforward, requiring only basic fixture compatibility verification prior to use. This product represents a practical upgrade path for facilities transitioning from less efficient lighting technologies to modern fluorescent solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.