
Replacement Fluorescent Lamp, 16W, 120V, BR30, E26
Mfr # LIGHT BULB / LAMP EL/A BR30 16W
Zoro # G322878865
product price: $102.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIGHT BULB / LAMP EL/A BR30 16W
Zoro #
G322878865
UPC #
-
Country of Origin
China
Description
The EL/A BR30 16W LED Bulb is a high-efficiency replacement solution designed for commercial and industrial lighting applications. This dimmable LED bulb delivers 1600 lumens of bright light output while consuming only 16 watts of power, providing up to 85% energy savings compared to traditional halogen and incandescent alternatives. The bulb features a standard E26 base, making it compatible with most existing fixtures and requiring no additional modifications for installation. Engineered for seamless dimming capability across the full 10-100% range, this BR30 bulb accommodates various lighting control systems and allows facility managers to adjust illumination levels to suit specific operational needs and preferences. The 110-degree beam angle provides excellent light distribution, making it ideal for wall washing, accent lighting, and applications requiring broad illumination coverage over larger spaces such as retail environments, office buildings, warehouses, and hospitality settings. Available in multiple color temperatures including neutral white options, the EL/A BR30 16W delivers consistent, high-quality light suitable for both task lighting and general illumination in 5- or 6-inch recessed can fixtures. The bulb offers instant-on operation with no warm-up time, ensuring immediate illumination when activated. With its combination of superior lumen output, low wattage consumption, and long-life LED technology, this replacement bulb significantly reduces operational electricity costs while minimizing maintenance requirements and environmental impact. Ideal for facilities seeking to upgrade legacy lighting systems with modern, energy-efficient alternatives without capital-intensive fixture replacement.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.