Replacement Fluorescent Lamp, 16W, 120V, T4, G5 Miniature Bi-Pin

  • Mfr # WESTEK 8W T4 3000K 17"

  • Zoro # G622878305


product price:  $65.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WESTEK 8W T4 3000K 17"
Zoro #
G622878305
UPC #
-
Country of Origin
China

Description

This 16-watt T4 fluorescent replacement bulb is engineered as a direct replacement for Westek lighting fixtures and compatible with similar T4 applications. The 17-inch tubular design features a miniature bipin base (G5) for secure installation in standard T4 sockets. Emitting a warm white color temperature of 3000K, this bulb provides a natural, cozy lighting environment ideal for office spaces, retail environments, and commercial settings where comfortable illumination is preferred. The T4 fluorescent technology delivers efficient energy consumption while maintaining reliable light output, making it a cost-effective choice for facilities seeking to reduce operational lighting expenses. The warm white 3000K color temperature is particularly suitable for applications requiring less harsh lighting than cooler color temperatures, enhancing visual comfort for extended periods. This replacement bulb is designed for use in Westek light fixtures and other compatible compact fluorescent light systems. Its linear tubular shape allows for compact fixture design while maintaining adequate light distribution. The bipin base ensures straightforward installation without special tools or adapters. As a fluorescent product, this bulb offers extended service life compared to incandescent alternatives, reducing maintenance frequency and associated labor costs in commercial environments. Ideal for retrofit projects upgrading existing Westek fixtures or as a spare replacement to maintain consistent lighting performance across facility installations. Suitable for office task lighting, display case illumination, and general ambient lighting applications in commercial and industrial settings where warm white tones are preferred for employee comfort and productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.