Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 16W, T8, Medium Bi-Pin (G13)

  • Mfr # SYLVANIA 21836

  • Zoro # G322879442


product price: $55.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 21836
Zoro #
G322879442
UPC #
-
Country of Origin
China

Description

This replacement fluorescent tube is designed as a direct substitute for the Sylvania 21836 model, offering reliable performance for commercial and industrial lighting applications. The unit features a 16-watt power consumption with a cool white color temperature of 4,100K, making it ideal for task lighting, office environments, retail spaces, and institutional facilities where bright, energizing illumination is required. The lamp utilizes a U-bend T8 configuration with a medium bi-pin (G13) base, ensuring compatibility with standard fluorescent fixtures designed for this base type. The 10.5-inch tube length accommodates most standard U-shaped fixture installations, providing a drop-in replacement solution without requiring fixture modifications. Constructed with quality fluorescent tube technology, this lamp delivers consistent light output and color rendering suitable for detailed work areas and general illumination purposes. The cool white 4,100K spectrum promotes alertness and productivity, making it particularly valuable in commercial workspace settings where extended operation is common. This replacement bulb is engineered to meet industrial-grade standards for durability and performance, providing stable operation in standard ballast-equipped fixtures. Its efficient 16-watt design helps maintain cost-effective energy consumption while delivering adequate lumen output for typical commercial applications. The product is ideal for facility managers, maintenance departments, and procurement professionals seeking reliable, cost-effective fluorescent tube replacements for existing lighting systems. Whether maintaining established office infrastructure, retail displays, or industrial work areas, this lamp provides a dependable solution for continued operations. Perfect for bulk purchasing by commercial entities, this replacement tube allows facilities to maintain consistent lighting quality across their installations while minimizing downtime associated with burnt-out fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.