Replacement Fluorescent Lamp, 18 watts, 120V, T8, G13 Medium Bi-Pin

  • Mfr # LIGHT BULB / LAMP F18T8/CW/24/TF

  • Zoro # G422879991


product price:  $98.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F18T8/CW/24/TF
Zoro #
G422879991
UPC #
-
Country of Origin
China

Description

This 18-watt T8 linear fluorescent replacement bulb is engineered for reliable performance in commercial and industrial lighting applications. Featuring a standard G13 medium bi-pin base, the bulb measures 24 inches in length and delivers 1,200 lumens of cool white light at 4200K color temperature, making it ideal for task lighting, office environments, and retail displays where bright, neutral illumination is required. The fluorescent technology provides efficient energy consumption at 18 watts while maintaining excellent light output and color consistency. With a rated lifespan of up to 10,000 hours, this bulb minimizes replacement frequency and reduces maintenance costs in high-use installations. The cool white spectrum enhances visibility and creates an alert, professional atmosphere suitable for workspaces, warehouses, and utility areas. This replacement bulb is compatible with standard T8 fluorescent fixtures equipped with compatible ballasts and G13 sockets. The robust design ensures consistent performance across typical operating conditions in both newly installed and existing fixture applications. Ideal for facility managers and contractors seeking dependable, cost-effective lighting solutions that meet standard industrial and commercial specifications. Whether upgrading existing installations or maintaining current lighting systems, this T8 fluorescent tube offers the performance and compatibility required for demanding commercial environments. The combination of proven fluorescent technology, extended service life, and excellent lumen output makes it a practical choice for businesses seeking reliable bulk lighting solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.