Shop ILC
See all product information
Create Account
Replacement Fluorescent Lamp, 21W, T5, G5, 2PK
Mfr # GE GENERAL ELECTRIC G.E F21W/T5/841/ECO
Zoro # G722879585
product price:Â
$
134.99
/pk of 2, $67.50/ea
Free Shipping & Returns
Key Features
Color Rendering Index (CRI)
85
Wattage
21W
Color Temperature
4100K (Cool White)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GE GENERAL ELECTRIC G.E F21W/T5/841/ECO
- Zoro #
- G722879585
- UPC #
- -
- Country of Origin
- China
Details
- Color Rendering Index (CRI)
- 85
- Wattage
- 21W
- Color Temperature
- 4100K (Cool White)
Description
The GE F21W/T5/841/ECO is a high-efficiency linear fluorescent lamp engineered for demanding commercial and industrial applications. This 21-watt T5 lamp delivers exceptional performance with 2,100 initial lumens and a mean output of 1,930 lumens, making it ideal for task lighting, office environments, retail spaces, and industrial facilities where consistent, reliable illumination is essential. Featuring GE's StarCoat Ecolux technology, this lamp combines superior light quality with energy-efficient operation. The 4100K cool white color temperature (designated as 841) provides a neutral, daylight-like appearance that promotes alertness and visibility, making it particularly suitable for workstations, manufacturing areas, and detailed task environments. With an 85 color rendering index, colors appear natural and accurate under this lamp's light. The F21W/T5/841/ECO utilizes a double-end G5 miniature bipin base, enabling straightforward installation in standard T5 compatible fixtures. The linear design measures 33.4 inches in overall length and integrates seamlessly into existing lighting systems without requiring ballast modifications. This lamp is compatible with standard electronic ballasts commonly found in modern commercial lighting infrastructure. Rated for exceptional longevity, this fluorescent lamp delivers 30,000 hours of service life under standard 3-hour start cycles and extends to 36,000 hours under 12-hour start cycle operation. This extended lifespan reduces replacement frequency and associated labor costs, contributing to lower total cost of ownership over the lamp's service life. The eco-conscious ecolux formulation reduces energy consumption while maintaining superior light output and color consistency. This makes the lamp an environmentally responsible choice for facilities seeking to balance operational efficiency with sustainability goals. The F21W/T5/841/ECO is ideal for retrofit projects and new installations where energy savings and performance reliability are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.