Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 23W, 120V AC, BR40, 3PK

  • Mfr # SYLVANIA CF23EL/BR40/LS/827/BL

  • Zoro # G322879558


product price: $93.39
/pk 3, $31.13/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYLVANIA CF23EL/BR40/LS/827/BL
Zoro #
G322879558
UPC #
-
Country of Origin
China

Description

This is a replacement 23-watt compact fluorescent lamp designed for general illumination applications in commercial and industrial settings. The SYLVANIA CF23EL/BR40/LS/827/BL delivers warm white light at 2700K color temperature, providing comfortable, inviting illumination suitable for retail environments, offices, hospitality venues, and residential fixtures. The BR40 designation indicates a reflectorized bulb design with a 40mm diameter, optimized for directional lighting in recessed fixtures, track lights, and accent applications where focused beam patterns are required. Operating at 23 watts, this energy-efficient CFL lamp reduces power consumption compared to traditional incandescent equivalents while delivering reliable long-life performance. The lamp features a standard base configuration for direct replacement in compatible fixtures, making installation straightforward for maintenance personnel. The reflectorized construction allows for improved light distribution and reduced glare, making it ideal for applications requiring specific directional output. This lamp is suitable for use in various commercial environments including retail display areas, hospitality settings, restaurant dining spaces, and accent lighting applications. The warm white color temperature creates a pleasant ambiance while maintaining adequate illumination levels for daily operations. The compact size allows for compatibility with fixtures previously occupied by incandescent BR40 lamps, facilitating easy retrofit upgrades. Built to SYLVANIA manufacturing standards, this replacement lamp offers consistent performance and reliability for businesses seeking cost-effective lighting solutions. Ideal for facility managers, contractors, and maintenance departments managing large fixture inventories requiring regular replacement bulbs. The product provides an energy-conscious alternative for modernizing existing lighting systems while maintaining compatibility with installed infrastructure.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.