Zoro Homepage

Replacement Fluorescent Lamp, 26W, 4-Pin

  • Mfr # TCP 33026

  • Zoro # G622879197


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP 33026
Zoro #
G622879197
UPC #
-
Country of Origin
China

Description

This replacement compact fluorescent lamp is designed as a direct substitute for TCP model 33026, featuring 26 watts of power in a warm white color temperature ideal for general lighting applications. The coil-style fluorescent tube with a 4-pin base provides reliable illumination suitable for commercial, industrial, and residential settings where warm ambient lighting is preferred. The 26-watt compact fluorescent design delivers energy-efficient operation compared to traditional incandescent alternatives, helping reduce energy consumption and operating costs in facilities requiring extended runtime. The warm white color temperature creates a comfortable atmosphere while maintaining visibility for task-oriented work environments. The 4-pin base configuration ensures compatibility with standard ballast fixtures designed for this lamp type, allowing for straightforward installation in existing lighting systems without requiring modifications to current infrastructure. The coil configuration maximizes light output in a compact form factor, making it suitable for recessed fixtures and enclosed luminaires where space may be limited. This replacement lamp is appropriate for use in offices, retail spaces, manufacturing facilities, warehouses, and other commercial and industrial applications requiring general or ambient lighting. The warm white spectrum supports visual comfort during extended work periods while maintaining the efficiency benefits of fluorescent technology. The lamp delivers consistent performance and longevity under normal operating conditions, making it a cost-effective choice for facilities managing multiple lighting fixtures across large areas. Proper handling and installation according to standard ballast requirements will ensure optimal performance and extended service life of the fixture and lamp assembly.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.