Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 28W, 120V, T5 Linear

  • Mfr # LIGHT BULB / LAMP F28T5/830/SHATTER

  • Zoro # G622879623


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F28T5/830/SHATTER
Zoro #
G622879623
UPC #
-
Country of Origin
China

Description

This 28-watt linear T5 fluorescent lamp delivers reliable, energy-efficient lighting for commercial and industrial applications. Designed as a direct replacement for F28T5/830/SHATTER models, it features a shatter-resistant construction that enhances safety in high-risk environments while providing extended operational longevity. The lamp produces approximately 2500 lumens of warm white light at 3000K color temperature, creating a comfortable and inviting ambiance suitable for retail, office, and warehouse settings. The T5 straight tube design accommodates standard linear fluorescent fixtures with miniature G5 bipin base compatibility. Operating across a voltage range of 120-277V, this lamp offers flexibility for various electrical systems commonly found in industrial facilities. The high-performance fluorescent technology ensures consistent, flicker-free illumination while maintaining excellent color rendering for tasks requiring accurate visual assessment. This product meets RoHS compliance standards, making it an environmentally responsible choice for facilities prioritizing sustainability. The durable construction and efficient operation translate to reduced maintenance costs and lower energy consumption compared to standard alternatives. Ideal for retrofit applications, warehouse lighting, manufacturing facilities, and any commercial space requiring reliable T5 fluorescent performance with enhanced safety features. Backed by proven Sunlite engineering standards, this replacement lamp provides immediate installation in existing F28T5/830 fixtures without requiring modifications or additional components. Stock this cost-effective lighting solution for comprehensive facility maintenance and emergency replacement needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.