Zoro Homepage

Replacement Fluorescent Lamp, 28W, Universal Burn Position, T8, 36PK

  • Mfr # LIGHT BULB / LAMP F28T8/830

  • Zoro # G122879451


product price: $556.99
/pk 36, $15.47/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F28T8/830
Zoro #
G122879451
UPC #
-
Country of Origin
China

Description

This 28-watt linear fluorescent bulb delivers reliable, energy-efficient lighting for a wide range of commercial and industrial applications. Featuring a warm white 3000K color temperature (830), this F28T8 lamp produces 2,725 initial lumens while consuming minimal power, making it an excellent choice for facilities seeking to reduce energy costs without compromising illumination quality. The bulb measures 48 inches in length and utilizes a standard 2-pin G13 (medium bi-pin) base, ensuring compatibility with existing T8 fluorescent fixtures. With an impressive average lifespan of 24,000 hours, this lamp significantly reduces maintenance frequency and replacement costs compared to standard incandescent or older fluorescent alternatives. The warm white color temperature creates a comfortable, inviting atmosphere ideal for extended occupancy spaces, while the 85 color rendering index (CRI) ensures accurate color representation throughout the lamp's service life. This versatile fluorescent bulb is well-suited for use in hospitals, educational facilities, office environments, warehouses, retail spaces, and other commercial settings where reliable, cost-effective lighting is essential. The ECO designation indicates optimized efficiency performance, allowing businesses to meet sustainability goals while maintaining superior light quality and visibility. The lamp is TCLP compliant, meeting environmental and regulatory standards for responsible disposal. Its proven technology and durable construction make it a dependable choice for retrofit projects or routine maintenance in any facility relying on standard fluorescent lighting systems. Choose this replacement bulb for consistent performance, longevity, and value across diverse commercial and industrial lighting applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.