Shop ILC
See all product information
Create Account
Replacement Fluorescent Lamp, 30W, 120V, T12, 2-Pin Bi-Pin (G13), 25PK
Mfr # INTERNATIONAL LIGHTING F30T12/BLB
Zoro # G622878190
product price:Â
$
554.99
/pk of 25, $22.20/ea
Free Shipping & Returns
Key Features
Base Type
2-Pin Bi-Pin (G13)
Average Rated Life
20,000 hours
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INTERNATIONAL LIGHTING F30T12/BLB
- Zoro #
- G622878190
- UPC #
- -
- Country of Origin
- China
Details
- Base Type
- 2-Pin Bi-Pin (G13)
- Average Rated Life
- 20,000 hours
Description
This replacement blacklight fluorescent tube is engineered as a direct substitute for the International Lighting F30T12/BLB model, delivering reliable ultraviolet-A (UVA) emission for industrial and commercial applications. The 30-watt output provides consistent blacklight performance suitable for inspection, detection, and curing processes across manufacturing environments. Featuring a standard 2-pin base configuration, this tube installs seamlessly into existing F30T12 compatible fixtures without requiring ballast modifications or rewiring. The blacklight blue phosphor coating produces long-wave ultraviolet radiation while minimizing visible light output, making it ideal for applications including quality control inspections, fluorescent material detection, and sterilization verification in pharmaceutical and food processing facilities. The T12 tubular design offers proven durability and widespread compatibility with industrial lighting systems. This replacement maintains the original specifications and performance characteristics of the International Lighting unit, ensuring consistent results in demanding work environments. The tube is constructed to withstand standard industrial operating conditions and provides extended service life when used with appropriate ballast equipment. Common applications include nondestructive testing, leak detection in HVAC systems, document authentication, forensic examination, and ultraviolet curing processes. The blacklight emission is effective for revealing fluorescent markers, dyes, and pigments invisible under standard illumination, supporting both safety and quality assurance protocols. Designed for industrial buyers seeking reliable, cost-effective replacement lighting solutions, this tube delivers the performance specifications required for specialized UV applications without premium pricing. Proper fixture maintenance and ballast compatibility ensure optimal performance and extended product life.