Replacement Fluorescent Lamp, 30W, 120V, T12, 4PK

  • Mfr # LIGHT BULB / LAMP F30T12/AQF

  • Zoro # G522879389


product price: $141.99
/pk 4, $35.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F30T12/AQF
Zoro #
G522879389
UPC #
-
Country of Origin
China

Description

This 30W linear T12 fluorescent lamp is a reliable replacement for F30T12/AQF fixtures commonly found in commercial and industrial lighting applications. The bulb features a G13 medium 2-pin base with 13mm center-to-center spacing, ensuring compatibility with standard T12 fixtures designed for this configuration. With a color temperature of 4100K, this cool white lamp provides bright, neutral illumination suitable for offices, retail environments, warehouses, and manufacturing facilities where accurate color rendering and task visibility are essential. The T12 linear tube design delivers consistent light output across its 36-inch length, making it an ideal choice for applications where traditional 4-foot lamps may not fit within spatial constraints. This lamp is engineered for extended operational life, rated at approximately 18,000 hours, which reduces maintenance frequency and labor costs in facilities with multiple fixtures requiring periodic replacement. This fluorescent tube incorporates advanced technology that minimizes mercury content compared to conventional fluorescent bulbs, supporting environmental sustainability initiatives and helping facilities meet eco-conscious operational standards. The efficient 30W power consumption makes it a cost-effective lighting solution for high-volume industrial and commercial settings where energy efficiency and operational economics are important considerations. Ideal for use in suspended ceiling systems, wall-mounted fixtures, and specialized industrial lighting configurations, this T12 replacement lamp maintains consistent performance in temperature-controlled indoor environments. The lamp's proven reliability and widespread compatibility with existing fixture infrastructure make it a practical choice for facility managers seeking standardized replacement solutions that minimize downtime and simplify inventory management across multiple locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.