Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 32 watts, 120V, T8, 25PK

  • Mfr # SYLVANIA FO32/730

  • Zoro # G122879284


product price: $1,090.99
/pk 25, $43.64/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA FO32/730
Zoro #
G122879284
UPC #
-
Country of Origin
China

Description

This 32-watt linear fluorescent T8 lamp is engineered as a direct replacement for the Sylvania FO32/730 model, delivering reliable warm white illumination at 3000K color temperature. Designed with a 2-pin base configuration, this lamp integrates seamlessly into existing T8 fixture installations throughout commercial, industrial, and institutional facilities. The warm white 3000K color temperature provides comfortable, welcoming light suitable for office environments, retail spaces, warehouses, and manufacturing areas where employee comfort and visibility are important considerations. With 32 watts of power consumption, this lamp offers efficient operation while maintaining consistent light output over its operational lifespan, making it an economical choice for facilities managing multiple fixtures. The linear T8 design ensures compatibility with standard ballast-compatible fixtures commonly found in commercial buildings and industrial applications. The 2-pin base allows for quick installation and replacement without requiring specialized tools or training, minimizing downtime during maintenance cycles. This fluorescent lamp is ideal for general illumination applications where steady, continuous lighting is required. It performs well in standard indoor environments and is particularly suitable for areas where color rendering and energy efficiency balance is needed. The lamp maintains stable operation in typical room temperature conditions found in most commercial and industrial settings. As a replacement product, this lamp provides a cost-effective solution for facilities looking to maintain existing lighting systems without requiring fixture upgrades or modifications. It is suitable for use in properly ballasted T8 fixtures designed for 32-watt lamps, ensuring safe and effective operation in your facility's lighting infrastructure.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.