Replacement Fluorescent Lamp, 32W, 120V, T8, 25PK

  • Mfr # GE GENERAL ELECTRIC G.E F32T8/SP30/ECO

  • Zoro # G422879595


product price:  $1,090.99
/pk 25, $43.64/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E F32T8/SP30/ECO
Zoro #
G422879595
UPC #
-
Country of Origin
China

Description

This GE F32T8/SP30/ECO is a reliable replacement linear fluorescent lamp designed for commercial and industrial lighting applications. The 32-watt T8 tube delivers consistent warm white illumination at 3000K color temperature, making it ideal for offices, retail spaces, warehouses, and facilities requiring energy-efficient general lighting. The lamp features a G13 medium 2-pin base with 13mm center-to-center pin spacing, ensuring compatibility with standard T8 ballast fixtures. With a color rendering index of 75, it provides accurate color representation suitable for most commercial environments. The lamp produces 2850 lumens of light output, delivering brightness equivalent to traditional incandescent fixtures while consuming significantly less energy. Built for durability and longevity, this fluorescent tube offers a rated lifespan of 20,000 hours, reducing maintenance costs and replacement frequency in high-use applications. The ECO designation indicates this model incorporates energy-efficient technology, helping facilities reduce operating costs and meet environmental sustainability goals. The compact 48-inch length fits standard ceiling fixtures and recessed lighting systems commonly found in commercial buildings. This replacement lamp is engineered to match the original GE F32T8/SP30 specifications, making it a direct substitute for existing installations. It operates at standard electrical parameters and is compatible with most commercial ballast systems. The warm white color temperature creates a comfortable, inviting atmosphere while the reliable light output ensures adequate illumination for task-oriented work environments. Ideal for retrofit projects, maintenance replacements, and new installations, this GE fluorescent lamp combines proven performance with cost-effective operation. It is suitable for applications including office lighting, classroom illumination, retail display lighting, and industrial facilities requiring dependable general-purpose illumination without the premium cost of newer LED alternatives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.