Replacement Fluorescent Lamp, 32W, 120V, T8, G13

  • Mfr # LIGHT BULB / LAMP F32T8/TL741/SHS

  • Zoro # G022879629


product price:  $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F32T8/TL741/SHS
Zoro #
G022879629
UPC #
-
Country of Origin
China

Description

This 32-watt linear T8 fluorescent lamp with G13 medium 2-pin base provides reliable lighting solutions for a broad range of commercial and residential applications. Delivering 2,850 lumens at a 4100K color temperature, this lamp offers bright, neutral white light ideal for offices, retail environments, warehouses, and industrial facilities where consistent illumination is essential. Engineered for energy efficiency and long-term performance, this T8 replacement lamp features a 48-inch length and is rated for 20,000 hours of service life, reducing maintenance costs and downtime in high-use settings. The standard G13 base ensures compatibility with existing fluorescent fixtures commonly found throughout commercial buildings and industrial spaces. The 4100K color temperature provides excellent color rendering and visibility, making it suitable for task-oriented work environments where employee productivity and accuracy are priorities. This lamp serves as an ideal replacement for standard F32T8 fluorescent tubes in suspended ceiling systems, wall-mounted fixtures, and under-cabinet lighting applications. Built to meet industrial-grade standards, this fluorescent lamp delivers consistent light output and color performance throughout its operational lifespan. It is an economical choice for facilities managers and contractors seeking dependable, cost-effective lighting replacements that maintain consistent brightness levels while minimizing energy consumption compared to incandescent alternatives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.