Replacement Fluorescent Lamp, 32W, T8, Bipin (Medium Bi-Pin, ANSI G13)

  • Mfr # LIGHT BULB / LAMP F32T8/RED

  • Zoro # G022879568


product price: $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F32T8/RED
Zoro #
G022879568
UPC #
-
Country of Origin
China

Description

This 32W linear T8 fluorescent lamp is a direct replacement for the WX-ET38-4 and delivers reliable, energy-efficient lighting for commercial and industrial applications. The lamp features a standard G13 two-pin base that installs easily into compatible fixtures without requiring any modifications to existing equipment. With a 48-inch length and 1.00-inch diameter, this T8 bulb integrates seamlessly into standard fluorescent lighting systems designed for standard T8 specifications. The red color variant makes this lamp ideal for specialized applications including signage, decorative accent lighting, and environments where red wavelengths are required for specific industrial processes or visual requirements. Compared to older T12 technology, F32T8 bulbs provide superior energy efficiency while maintaining compatibility with modern fixture designs, helping reduce operational costs without the need for complete system upgrades. Built to industrial standards with a rated life of up to 24,000 hours mean operating life, this fluorescent lamp delivers long-term performance and minimal maintenance requirements in demanding commercial settings. The consistent color output and stable light emission make it suitable for retail, warehouse, manufacturing, and general commercial lighting applications where dependable illumination is essential. This replacement lamp meets TCLP compliance standards and is manufactured to deliver consistent color rendering and brightness across its operational lifespan. Industrial buyers can rely on this proven fluorescent technology for cost-effective lighting solutions that balance performance, durability, and energy savings in commercial environments where continuous operation is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.