Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 32W, T8, G13 Medium Bi-Pin

  • Mfr # LIGHT BULB / LAMP F32T8/GREEN

  • Zoro # G022879414


product price: $93.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F32T8/GREEN
Zoro #
G022879414
UPC #
-
Country of Origin
China

Description

This 32-watt linear T8 fluorescent lamp is a direct replacement for F32T8/GREEN applications and delivers reliable, energy-efficient lighting for commercial and industrial facilities. Featuring a medium bi-pin G13 base, this lamp integrates seamlessly into standard T8 fixture configurations and operates at 48 inches in length for optimal compatibility with 4-foot fixture installations. The lamp is engineered for extended service life with a rated lamp life of 24,000 hours mean operating life, reducing replacement frequency and maintenance costs in high-use environments. It provides an initial lumen output of 2950, supporting adequate illumination for office spaces, warehouses, retail locations, and manufacturing facilities. The color rendering index of 82 ensures accurate color representation suitable for detailed work and quality inspection tasks. This eco-friendly fluorescent lamp is manufactured as a low-mercury, TCLP compliant product, aligning with environmental regulations and sustainability initiatives. Available in 4100K and 5000K color temperatures, it offers flexibility for applications requiring neutral to cool-toned lighting that promotes alertness and visibility. The lamp's energy-efficient design reduces operational electricity consumption compared to incandescent alternatives, contributing to lower utility costs over its extended operational life. This makes it particularly valuable for facilities operating extended hours or utilizing large-scale lighting systems where energy efficiency directly impacts bottom-line expenses. Suitable for use in commercial offices, industrial facilities, educational institutions, healthcare settings, and retail environments, this T8 fluorescent lamp represents a cost-effective lighting solution that balances performance, longevity, and environmental responsibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.