Replacement Fluorescent Lamp, 34W, 120V, T12, 30PK

  • Mfr # INTERNATIONAL F34T12/CWX

  • Zoro # G022878677


product price:  $1,128.99
/pk 30, $37.63/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INTERNATIONAL F34T12/CWX
Zoro #
G022878677
UPC #
-
Country of Origin
China

Description

This replacement fluorescent lamp is designed as a compatible alternative to the International F34T12/CWX model, delivering reliable illumination for commercial and industrial applications. The 34-watt T12 linear fluorescent tube features cool white color temperature output, making it ideal for task lighting in offices, warehouses, retail environments, and manufacturing facilities where neutral daylight-balanced illumination enhances visibility and reduces eye strain. The lamp utilizes a 2-pin base configuration, ensuring straightforward installation in standard T12 compatible fixtures without requiring fixture modifications. Cool white fluorescent technology provides consistent, energy-efficient operation while maintaining the neutral color rendering that professionals prefer for detailed work environments. This lamp is engineered to meet performance standards expected in industrial supply applications, offering long operational life and stable light output throughout its service period. Suitable for use in standard magnetic ballast or electronic ballast fixtures designed for T12 lamps, this replacement option provides cost-effective maintenance solutions for facilities operating existing T12 lighting systems. The linear tube design distributes light evenly across work surfaces, making it particularly valuable in warehouse lighting, assembly areas, and commercial spaces requiring uniform illumination. Its cool white spectrum supports alertness and productivity in environments where accurate color perception and consistent brightness are necessary operational requirements. This fluorescent lamp represents a practical replacement solution for facilities looking to maintain existing lighting infrastructure while ensuring continued performance and reliability. Compatibility with standard T12 fixtures makes integration straightforward during routine maintenance cycles, minimizing downtime and associated operational costs. Ideal for industrial buyers seeking dependable replacement lamps for their current lighting systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.