Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 40W, 172V, T8

  • Mfr # LIGHT BULB / LAMP F40T8/SP35/CVG

  • Zoro # G822879270


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F40T8/SP35/CVG
Zoro #
G822879270
UPC #
-
Country of Origin
China

Description

This F40T8/SP35/CVG replacement fluorescent lamp is a 40-watt linear T8 bulb designed to deliver consistent, bright illumination across a wide range of commercial and industrial applications. The bulb features a 2-pin base configuration that enables seamless integration into existing lighting fixtures without requiring modifications or additional installation complexity. With durable construction and reliable performance characteristics, this lamp minimizes downtime and reduces maintenance demands in facilities requiring dependable task and general lighting solutions. The F40T8/SP35/CVG is engineered to provide excellent color rendering properties with a 3500K color temperature, making it suitable for environments where accurate color perception is important, including retail, office, educational, and manufacturing settings. The bulb's design ensures compatibility with standard T8 fixtures and ballasts commonly found throughout commercial properties, simplifying replacement procedures and inventory management. Its efficient energy consumption and long operational lifespan translate to lower utility costs and reduced replacement frequency compared to alternative lighting solutions. This replacement lamp is ideal for facilities upgrading or maintaining existing fluorescent lighting systems. The straightforward installation process allows maintenance personnel to quickly replace worn or damaged bulbs, minimizing facility downtime and labor expenses. Whether used in overhead fixtures, under-cabinet installations, or specialized equipment lighting, this T8 fluorescent bulb delivers the performance and reliability required in demanding industrial and commercial environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.