Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 40W, G10Q-4 (4-Pin Square Base)

  • Mfr # STINGER / DEJAY UV-40 BLACKLIGHT BLUE

  • Zoro # G022878516


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STINGER / DEJAY UV-40 BLACKLIGHT BLUE
Zoro #
G022878516
UPC #
-
Country of Origin
China

Description

This replacement blacklight blue UV lamp is engineered as a direct substitute for Stinger and Dejay UV-40 blacklight fixtures. Designed for professional-grade ultraviolet applications, this 40-watt lamp delivers consistent long-wave ultraviolet output essential for fluorescence detection, material inspection, and diagnostic purposes across industrial and commercial environments. The lamp features a 4-pin base configuration that ensures secure, reliable installation in compatible Stinger and Dejay UV-40 fixtures. The blacklight blue spectrum is specifically formulated to emit ultraviolet radiation that excites fluorescent materials and coatings, making it ideal for quality control inspections, leak detection in HVAC systems, forensic applications, and general industrial inspection tasks where UV fluorescence identification is required. Built for durability and consistent performance, this UV lamp maintains stable output throughout its operational lifespan, providing predictable results for repetitive inspection processes. The construction meets the specifications necessary for drop-in replacement functionality, eliminating the need for fixture modifications or rewiring. This lamp is suitable for use in professional inspection stations, manufacturing facilities, service centers, and maintenance departments where blacklight technology is a standard diagnostic tool. The 40-watt power rating provides adequate intensity for mid-range UV applications while remaining energy-efficient compared to higher-wattage alternatives. When properly installed in ventilated fixtures with appropriate safety guards, this lamp delivers reliable performance for extended operational periods. Users should ensure proper fixture grounding and follow all safety guidelines for UV lamp operation to protect personnel from overexposure. This is a direct replacement solution for facilities already invested in Stinger or Dejay UV-40 equipment, providing cost-effective lamp renewal without equipment replacement.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.