Replacement Fluorescent Lamp, 54W, 120V, T5, 25PK

  • Mfr # GE GENERAL ELECTRIC G.E F54W/T5/850/ECO

  • Zoro # G822878662


product price:  $208.99
/pk 25, $8.36/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E F54W/T5/850/ECO
Zoro #
G822878662
UPC #
-
Country of Origin
China

Description

The GE F54W/T5/850/ECO is a high-performance linear fluorescent lamp engineered for commercial and industrial lighting applications requiring energy-efficient, long-lasting illumination. This 54-watt T5 lamp delivers 4800 lumens of bright, consistent daylight output at 5000K color temperature, making it ideal for retail environments, offices, manufacturing facilities, and other spaces where accurate color rendering and visibility are critical. Featuring GE's Ecolux technology, this lamp combines superior energy efficiency with extended service life, rated for 30,000 hours of operation. The daylight 5000K color temperature provides a neutral, crisp light quality that enhances visibility and reduces eye strain, while the 85 CRI ensures colors are rendered accurately and naturally. This makes the lamp particularly suitable for inspection tasks, detailed work areas, and customer-facing spaces where color accuracy matters. The lamp utilizes a bipin G5 miniature base and features rapid start technology for quick, reliable ignition with compatible ballasts. Its compact T5 form factor measures 0.625 inches in diameter by 45.2 inches in length, allowing for flexible fixture design and retrofit applications in existing lighting systems. The 117 VAC rating ensures compatibility with standard North American electrical systems. The F54W/T5/850/ECO is designed for use in commercial-grade ballast fixtures and is particularly popular in high-bay, linear strip, and modular lighting applications. Its combination of high lumen output, extended life, and energy efficiency reduces maintenance costs and downtime in busy industrial and commercial settings. Whether upgrading existing fluorescent systems or installing new installations, this GE lamp provides reliable, cost-effective lighting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.