Replacement Fluorescent Lamp, 59W, 59W, T8, 24PK

  • Mfr # PHILIPS F96T8/TL850 PLUS ALTO

  • Zoro # G922878500


product price: $2,287.99
/pk 24, $95.33/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS F96T8/TL850 PLUS ALTO
Zoro #
G922878500
UPC #
-
Country of Origin
China

Description

This replacement linear fluorescent lamp is engineered to match the performance specifications of the Philips F96T8/TL850 PLUS ALTO, making it an ideal substitute for facilities requiring dependable lighting solutions. Rated at 59 watts, this T8 lamp delivers consistent daylight illumination with a color temperature of 5000K, providing a bright, neutral white light that enhances visibility and reduces eye strain in commercial and industrial environments. The lamp operates on standard T8 ballast systems commonly found in office buildings, retail spaces, warehouses, and manufacturing facilities. Its linear design measures 96 inches in length, fitting seamlessly into existing recessed, pendant, and surface-mounted fixtures without requiring modifications to current lighting infrastructure. The daylight spectrum makes this lamp particularly suitable for task-oriented applications, quality control areas, and spaces where color accuracy is important. Built with durable materials and proven phosphor coating technology, this T8 fluorescent lamp provides extended lamp life and maintains light output over extended operating periods. The PLUS ALTO designation indicates enhanced performance characteristics, delivering reliable lumen output from start-up through the end of the lamp's service life. This consistency helps minimize maintenance scheduling and ensures workspace illumination remains stable. Installation is straightforward, requiring only a simple rotation into compatible T8 fixture sockets. The lamp is compatible with both electronic and magnetic ballast systems, offering flexibility for various facility configurations. For facility managers and maintenance professionals, this replacement option provides a cost-effective solution for large-scale lighting maintenance programs while maintaining the quality standards expected in professional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.