Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 5W (Actual Draw Aprox.4W), 120V AC, B10, medium

  • Mfr # PHILIPS EL/MCAN 5W

  • Zoro # G622879487


product price: $74.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS EL/MCAN 5W
Zoro #
G622879487
UPC #
-
Country of Origin
China

Description

This Philips EL/MCAN 5W compact fluorescent lamp serves as an energy-efficient replacement for standard incandescent bulbs, delivering reliable performance in decorative and general lighting applications. The lamp produces 215 lumens of warm white light at 2700K color temperature, creating a comfortable, inviting ambiance suitable for residential and commercial spaces. The torpedo-shaped candle bulb features a medium screw (E26) base for universal compatibility with standard lighting fixtures. With a color rendering index (CRI) of 80, this lamp accurately reproduces colors while maintaining the warm aesthetic typically associated with traditional incandescent lighting. The 5-watt consumption provides approximately 25-watt incandescent equivalent brightness, delivering significant energy savings and reduced operational costs. Built to last, this compact fluorescent lamp is rated for an average lifespan of 8,000 hours, minimizing replacement frequency and maintenance requirements. The durable construction and proven Philips quality make this fixture ideal for decorative applications including chandeliers, wall sconces, pendant fixtures, and accent lighting in commercial establishments, hospitality settings, and residential properties. This replacement lamp is particularly valuable for facilities seeking to upgrade older incandescent systems while maintaining existing fixture compatibility and desired warm lighting aesthetics. The efficient performance and extended operational life make it an economical choice for businesses prioritizing sustainability and cost control in their lighting infrastructure. The EL/MCAN 5W represents a practical solution for modernizing lighting systems without requiring fixture replacement, offering both environmental benefits and straightforward installation through standard E26 bases found in most commercial and residential applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.