Replacement Fluorescent Lamp, 60W, 120V, T12

  • Mfr # NUAIRE NU-425-400 FLOURESCENT HOOD BULB

  • Zoro # G622878206


product price:  $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUAIRE NU-425-400 FLOURESCENT HOOD BULB
Zoro #
G622878206
UPC #
-
Country of Origin
China

Description

This replacement fluorescent bulb is engineered as a direct replacement for the NuAire NU-425-400 Class II Type A2 biological safety cabinet. The 60W linear T12 cool white lamp delivers optimal illumination levels of 90 to 120 foot-candles on the work surface, meeting stringent laboratory lighting requirements for precision tasks and detailed visibility. The cool white color temperature provides a neutral, daylight-like spectrum ideal for accurate color recognition and reduced eye strain during extended laboratory work. Designed specifically for use with NuAire's biosafety cabinet fluorescent lighting systems, this bulb is compatible with the electronic ballast found in these units, which features thermal protection and automatic reset capabilities for enhanced safety and reliability. The T12 linear tube format ensures straightforward installation and replacement, minimizing downtime in laboratory and medical settings where continuous operation is critical. This bulb is an essential component for maintaining proper illumination standards within biological safety cabinets, which are widely used in clinical laboratories, research facilities, pharmaceutical environments, and healthcare institutions. Proper lighting is vital for safe handling of biological specimens and maintaining visibility of critical work surfaces during sample processing and analysis. The cool white spectrum supports compliance with laboratory lighting standards while the robust design ensures extended operational life. Regular replacement of fluorescent bulbs maintains consistent light output and ensures your biosafety cabinet operates at peak performance for worker safety and task accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.