Replacement Fluorescent Lamp, 64W, 100 VAC, T12

  • Mfr # GE GENERAL ELECTRIC G.E F64T12/SGN/HO

  • Zoro # G522879099


product price:  $264.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E F64T12/SGN/HO
Zoro #
G522879099
UPC #
-
Country of Origin
China

Description

This replacement linear fluorescent lamp is engineered as a direct substitute for GE 23089 and delivers consistent, high-output illumination for demanding industrial and commercial applications. The F64T12/SGN/HO specification denotes a 64-watt, T12 tube format designed to operate at higher wattage levels, making it ideal for facilities requiring enhanced brightness and superior light distribution across large spaces. The T12 diameter provides excellent compatibility with standard fluorescent fixtures widely installed in warehouses, manufacturing plants, retail environments, and office complexes. This linear lamp technology produces reliable, flicker-free operation when paired with appropriate ballasts, contributing to reduced worker fatigue and improved visibility for precision tasks. The SGN designation indicates the lamp features a cool-white color temperature that promotes alertness and clarity, making it particularly valuable in quality control areas, assembly lines, and inspection stations where accurate color rendering is essential. Constructed with durable glass tubing and precision-engineered internal components, this replacement lamp meets industry standards for performance and longevity. It integrates seamlessly into existing fixture infrastructure, eliminating the need for costly equipment modifications or rewiring. The high-output design maximizes light output per watt, supporting energy-conscious facility management while maintaining exceptional brightness levels. Typical lifespan and lumen output align with GE specifications, ensuring predictable maintenance cycles and budgeting for replacement schedules. Installation is straightforward in standard bipin sockets, and the lamp is compatible with most commercial-grade ballast systems. For facilities operating extended hours or requiring consistent task lighting, this replacement lamp offers reliable performance that supports productivity and workplace safety standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.