Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 80W, 800mA, T12

  • Mfr # LIGHT BULB / LAMP F64T12/DSGN50/HO

  • Zoro # G322879725


product price: $264.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F64T12/DSGN50/HO
Zoro #
G322879725
UPC #
-
Country of Origin
China

Description

This LED replacement lamp offers a direct, ballast-compatible solution for upgrading legacy fluorescent lighting systems. Designed to replace 76/80 watt F64T12/HO linear fluorescent bulbs, this 64-inch T12 high output lamp delivers daylight color temperature at 5000K, making it ideal for applications requiring bright, neutral white illumination in commercial and industrial settings. The lamp features plug-and-play installation capability, eliminating the need for costly rewiring or electrical modifications. It operates seamlessly with both magnetic and electronic ballasts in standard 4-wire installations, allowing facility managers and maintenance personnel to upgrade existing fixtures without hiring specialized electricians. This compatibility streamlines the conversion process while maintaining equipment investment protection. Constructed with durable materials suitable for demanding work environments, this T12 lamp delivers consistent, high-quality illumination for signage, retail displays, workshop lighting, and general commercial applications. The recessed double-contact design ensures secure, reliable connections with compatible fixtures. This energy-efficient upgrade path allows businesses to modernize their lighting infrastructure while preserving existing ballast systems. Typical applications include retail displays, warehouse facilities, manufacturing environments, and commercial signage where high-output, daylight-spectrum lighting is required. The lamp provides immediate installation without downtime for major electrical work, making it an economical choice for facilities seeking to improve lighting performance and reduce operational disruptions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.