Replacement Fluorescent Lamp, 85W, 120V, T12, 15PK

  • Mfr # LIGHT BULB / LAMP F72T12/SGN/HO

  • Zoro # G622879968


product price: $1,517.99
/pk 15, $101.20/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F72T12/SGN/HO
Zoro #
G622879968
UPC #
-
Country of Origin
China

Description

This GE Lighting linear fluorescent bulb delivers reliable, energy-efficient illumination for commercial and industrial applications. Designed as a replacement for F72T12 fixtures, this 6-foot T12 lamp operates at 85 watts and produces 5,350 initial lumens with a daylight color temperature of 6500K, making it ideal for environments requiring bright, natural-looking light. The rapid start, high output design features a recessed double contact (R17d) base rated for 800 mA operation, ensuring compatibility with standard high-output fluorescent ballasts. Built for durability and longevity, this bulb offers an average rated life of 12,000 hours, reducing replacement frequency and maintenance costs in facilities with extended operating hours. The mean light output of 4,650 lumens provides consistent brightness throughout the lamp's lifespan, supporting productive work environments in warehouses, manufacturing facilities, retail spaces, and office settings where daylight-balanced illumination enhances visibility and employee well-being. The daylight spectrum makes this bulb particularly suitable for color-critical tasks, inspection work, and applications where accurate color rendering is important. Its T12 diameter and linear design integrate seamlessly into existing fluorescent fixture infrastructure, offering a cost-effective upgrade path for facilities looking to maintain current lighting systems while improving performance and efficiency. This industrial-grade replacement lamp meets commercial lighting standards and is engineered for demanding environments where reliable, consistent light output is essential for safety and productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.