Replacement Fluorescent Lamp, 86W, 120V, T8, 24PK

  • Mfr # PHILIPS F96T8/TL850/PLUS/HO/ALTO

  • Zoro # G122879079


product price:  $2,287.99
/pk 24, $95.33/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS F96T8/TL850/PLUS/HO/ALTO
Zoro #
G122879079
UPC #
-
Country of Origin
China

Description

This high-performance linear T8 fluorescent lamp is designed as a direct replacement for Philips F96T8/TL850/PLUS/HO/ALTO fixtures. Rated at 59 watts, this daylight lamp delivers 5000K color temperature ideal for applications requiring accurate color rendering and enhanced visibility in commercial and industrial environments. The TL850 designation indicates superior color quality with a Color Rendering Index suitable for detailed work and general illumination in offices, warehouses, retail spaces, and manufacturing facilities. The PLUS/HO designation denotes high-output performance, making this lamp an excellent choice for high-bay applications and areas requiring bright, consistent illumination over extended operating periods. The 96-inch length accommodates standard industrial and commercial fixture configurations, providing seamless integration into existing lighting systems. The daylight spectrum promotes alertness and productivity, making it particularly valuable in workspace environments where employee performance and safety are priorities. Built with durable construction and optimized electrode technology, this lamp is engineered for reliable long-term operation and reduced maintenance costs. The daylight color temperature reduces eye strain during extended work shifts and provides natural-looking illumination that improves visibility of colors and details critical in inspection, assembly, and quality control operations. Compatible with standard T8 ballasts, this replacement lamp offers drop-in installation without requiring fixture modifications. It is suitable for both new installations and retrofitting existing facilities looking to upgrade their lighting infrastructure. The high lumen output combined with the daylight spectrum makes it a cost-effective solution for industrial facilities, commercial spaces, and institutional buildings requiring dependable, bright illumination with excellent color accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.