Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fluorescent Lamp, 9W, 120V, G23 2-Pin

  • Mfr # LIGHT BULB / LAMP F9TT/RED

  • Zoro # G722879271


product price: $48.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP F9TT/RED
Zoro #
G722879271
UPC #
-
Country of Origin
China

Description

The F9TT/RED is a specialized 9-watt replacement fluorescent bulb designed for applications requiring low-blue-light illumination. This compact fluorescent lamp (CFL) features a standard 2-pin base configuration, making it a direct replacement for compatible fixtures in residential, commercial, and industrial settings. This red spectrum bulb is engineered to minimize blue light emission, making it ideal for environments where traditional lighting may cause visual strain or sleep disruption. The warm red light output is particularly suited for evening use in bedrooms, reading areas, bathrooms, and other spaces where reduced circadian rhythm interference is desired. The gentle illumination also makes this bulb suitable for facilities requiring specialized lighting for specific applications or sensitive environments. The 9-watt power rating delivers efficient performance while consuming minimal energy compared to traditional incandescent alternatives. The bulb's fluorescent technology provides reliable, long-lasting operation suitable for both frequent and intermittent use. The 2-pin base ensures secure fitting in standard compatible sockets and fixtures, simplifying installation and maintenance procedures. Key applications include hospitality facilities, healthcare environments, research facilities, and commercial spaces requiring non-standard lighting solutions. The bulb is also appropriate for residential use in areas where occupants need to maintain comfortable lighting without excessive blue light exposure during evening hours. This replacement bulb meets standard fluorescent lamp specifications and provides a cost-effective solution for facilities seeking to upgrade or maintain existing lighting systems with specialized red spectrum illumination. Its compatibility with standard 2-pin fixtures eliminates the need for additional hardware or fixture modifications during installation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.